Beli radar level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Endress Hauser FMR50 Series Radar Level SensorDeskripsi:Radar measurementTime-of-FlightMicropilot FMR50FMR50-AAACAABMGGFNFBasic model for level liquid applicationsatribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
- Characteristic/Application: For basic level measurement in liquids, pastes and slurries; non affected by changing media, temperature changes, gas blankets or vapor; Encapsulated PVDF or PP clad horn antenna
- Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
- Frequency (GHz): K-band (~26)
- Main Wetted Parts: PVDF, Viton, PP, PBT
- Maximum Measurement Distance (m): Standard: 30 (98ft); With advanced dynamics: 40 (131ft)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: UNI DN80 to DN150 (3inch to 6inch)
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum...3
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 43.5
- Process Temperature (°C): -40 to +130
- Process Temperature Range (°F): -40 to +266
- Safety Approval: Overfill protection WHG SIL
- Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
- Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- Endress Hauser Micropilot FMR5x Series Radar Level Measurement Level RadarDeskripsi:Radar measurement Time-of-FlightMicropilot FMR52FMR52-AAACCABPCGKFor level measurement in aggressive liquids or applications with hygiene requirementsatribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -50 to 80
- Ambient Temperature (°F): -58 to 176
- Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
- Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
- Frequency (GHz): K-band (~26)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
- Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
- Endress Hauser Micropilot FMR50 Series Radar Level Measurement Level RadarDeskripsi:Radar measurementTime-of-FlightMicropilot FMR50FMR50-AAACAABMGGBasic model for level liquid applicationsatribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
- Characteristic/Application: For basic level measurement in liquids, pastes and slurries; non affected by changing media, temperature changes, gas blankets or vapor; Encapsulated PVDF or PP clad horn antenna
- Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
- Frequency (GHz): K-band (~26)
- Main Wetted Parts: PVDF, Viton, PP, PBT
- Maximum Measurement Distance (m): Standard: 30 (98ft); With advanced dynamics: 40 (131ft)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: UNI DN80 to DN150 (3inch to 6inch)
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum...3
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 43.5
- Process Temperature (°C): -40 to +130
- Process Temperature Range (°F): -40 to +266
- Safety Approval: Overfill protection WHG SIL
- Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
- Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
- Endress Hauser FMR30B Series Radar Level SensorDeskripsi:Micropilot FMR30B - radar sensor for basic applicationsFMR30B-URBAKABNXQ0XR03Simple and efficient level measurement in liquids and solidsSolid Application LimitsDK < 1.6Reduction of the max. possible measuring range due to:Media with poor reflective properties cone of reposeextremely loose surface of bulk solids, e.g. bulk solids with alow bulk density during pneumatic fillingbuildup, especially of moist products.Alternative for these applications: FMR67Batribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Communication: 4...20 mA HART Bluetooth® wireless technology
- Continuous/Liquid Measuring Principle: Level radar
- Frequency (GHz): W-Band (~80)
- Liquid Characteristic/Application: Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
- Liquid Maximum Measurement Distance (ft): 98.4
- Liquid Maximum Measurement Distance (m): 30
- Liquid Process Connection: Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
- Main Wetted Parts: PVDF, PBT/PC
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Process Pressure/Maximum Overpressure Limit (bar): -1 to 3
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to 43
- Process Temperature (°C): -40 to +80
- Process Temperature Range (°F): -40 to +176
- Specialities: Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
- Supply/Communication: 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
- Endress Hauser FMR30 Series Radar Level SensorDeskripsi:Micropilot FMR30B - radar sensor for basic applicationsFMR30B-AABAKABMXQ0WEE3Simple and efficient level measurement in liquids and solidsSolid Application LimitsDK < 1.6Reduction of the max. possible measuring range due to:Media with poor reflective properties cone of reposeextremely loose surface of bulk solids, e.g. bulk solids with alow bulk density during pneumatic fillingbuildup, especially of moist products.Alternative for these applications: FMR67Batribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Communication: 4...20 mA HART Bluetooth® wireless technology
- Continuous/Liquid Measuring Principle: Level radar
- Frequency (GHz): W-Band (~80)
- Liquid Characteristic/Application: Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
- Liquid Maximum Measurement Distance (ft): 98.4
- Liquid Maximum Measurement Distance (m): 30
- Liquid Process Connection: Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
- Main Wetted Parts: PVDF, PBT/PC
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Process Pressure/Maximum Overpressure Limit (bar): -1 to 3
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to 43
- Process Temperature (°C): -40 to +80
- Process Temperature Range (°F): -40 to +176
- Specialities: Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
- Supply/Communication: 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
- SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HARTDeskripsi:SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCCatribut:
- Export Control Regulations: ECCN : 3A991X/AL : N
- Net Weight (kg): 4
- Commodity Code: 90262020
- Country of Origin: France
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- Endress Hauser FMR43 Series Radar Level SensorDeskripsi:Micropilot FMR43 – radar sensor for hygienic processesFMR43-AAKAKFNX1X2JDFCHigh performance sensor, especially compact and the perfect fit for fast changing level applicationsatribut:
- Accuracy (inch): 0.04
- Accuracy (mm): ±1
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, CSA C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Characteristic/Application: Compact device for continuous non-contact level measurement with hygienic requirements (3A, EHEDG, ASME BPE, USP Class VI); For small containers with many internals
- Communication: HART IO-Link Bluetooth® wireless technology and app (optional)
- Frequency (GHz): 80 180
- Main Wetted Parts: PEEK PTFE 316L (for threaded connections)
- Maximum Measurement Distance (m): 15 (49ft)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Process Connection: Thread ASME B1.20.1, NPT Thread ISO228, G
- Process Connection Hygienic: NEUMO BioControl Clamp/Tri-Clamp Thread metric (DIN13)
- Process Pressure/Maximum Overpressure Limit (bar): -1 to +20
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to +290
- Process Temperature (°C): -40 to +150
- Process Temperature Range (°F): -40 to +302
- Specialities: Heartbeat Technology Bluetooth® commissioning Operation and maintenance with SmartBlue app 180 GHz for very small process connections and narrow beam angles
- Supply/Communication: 2-wire HART IO-Link Bluetooth® wireless technology
- SIEMENS SITRANS LR560 Radar Level Transmitter with Flush Lens AntennaDeskripsi:SITRANS LR560 Radar level transmitter with flush lens antenna: continuous, non-contact, 100 m (328 ft) range, for general solids applications. Measurement and process temperature range: 40m (131 ft) max range, -40 C degrees to +100 C degrees Process connection: Universal flat-faced flange fits ANSI/DIN/JIS flanges: 3" / 80 mm, 304 stainless steel Enclosure (with cable inlet): Stainless Steel, 1 X M20 x 1.5 (plastic gland included) . Label: Sitrans LR560 Pressure Rating: 3 bar g (40 psi g) maximum Output/communication: 4 to 20 mA, HART Approvals: General purpose, FM, CSA US/C, Industry Canada, FCC, CE, RED, RCM Local display interface: With LDI (local display interface) Manufacturer's Test Certificate: M to DIN 55350, Part 18 and to ISO 9000.atribut:
- Export Control Regulations: ECCN : EAR99I/AL : N
- Net Weight (kg): 6
- Commodity Code: 90261029
- Country of Origin: Canada
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- Nohken Vibration type level sensorDeskripsi:Ideal for detecting liquids, powders, lumps, and sediments in liquids. Adopts the vibration principle of coil impedance detection method. Heat resistance of 150°C is achieved as standard. Equipped with a fail-safe switch that is not affected by temperature changes. Low voltage operation is achieved. Detection is equipped at the tip of the pipe. Wide range of sensitivity settings are possible.atribut:
- Mounting Dimensions: R1
- Target of Measurement: Powder, granules, small lumps, sediments in liquid (except VL33F)
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- Endress Hauser Nivector FTI26 Series Capacitance Level SensorsDeskripsi:CapacitancePoint level detectionNivector FTI26FTI26-AA7MWDJFor all types of powdered and fine-grained solids especially in the food industryatribut:
- Ambient Temperature (°C): -20 to +60
- Ambient Temperature (°F): -4 to +140
- Characteristic/Application: Compact for all types of powdered solids / small-grain bulk solids
- Communication: 12 V...30 VDC IO-Link
- Design Approval: EN 10204-3.1
- Hygienic Approval: 3-A, EHEDG
- Main Wetted Parts: PC, ECTFE \"Protector\" FDA listed material PBT-GF (according to 21 CFR 177.1660)
- Measuring Principle: Capacitive Solid
- Measuring/Application Task: Point Level / Solids
- Process Connection: G1
- Process Temperature (°C): -20 to +80
- Process Temperature Range (°F): -4 to +176
- Safety Approval: ATEX, CSA C/US, IEC Ex, EAC Ex
- Specialities: Active build-up compensation
- Supply/Communication (V): 12 to 30 DC
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- Autonics Photoelectric Sensors Liquid Level Type BL SeriesDeskripsi:The BL series photoelectric liquid level sensors can detect the presence or absence of liquid in transparent pipes measuring 6 to 13 mm in diameter and less than 1 mm thick. Users can easily select between Light ON and Dark ON operation using the operation mode switch. With a compact design and easy installation, the BL series sensors are ideal solutions for non-contact detection of liquid in transparent pipes.atribut:
- Material: Case: Polycarbonate
- Endress Hauser FTL31 Series Vibronic Level Switch Level SensorDeskripsi:VibronicPoint level detectionLiquiphant FTL31FTL31-AA4U3BAWSJHDPoint level switch for liquids in compact design with stainless steel housingatribut:
- Ambient Temperature (°C): -40 to 70
- Ambient Temperature (°F): -40 to 158
- Certificates/Approval: CSA C/US, EAC
- Characteristic/Application: Level switch for liquids and is used in tanks, vessels and pipes.
- Communication: AC/DC, DC-PNP
- Design Approval: EN 10204-3.1
- Main Wetted Parts: 316L
- Marine Approval: ABS/ LR/ BV/ DNV
- Measuring Principle: Vibration Liquids
- Measuring/Application Task: Point Level / Liquids
- Minimum Density of Medium (g/cm³): >0.7 (>0.5 optional)
- Options: Adjustment switching delay Cleaned from oil+grease, PWIS free
- Process Connection: Threads: G1/2, G3/4, G1, MNPT1/2, MNPT3/4, MNPT1, R1/2, R3/4, R1
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum ... 40
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 580
- Process Temperature (°C): -40 to 150
- Process Temperature Range (°F): -40 to 302
- Safety Approval: Overfill protection WHG Leakage
- Supply/Communication (V): 20 to 253 AC/DC, 2-wire 10 to 30 DC-PNP 3-wire
- Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level SensorDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU40FMU40-ARB2A2Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 5matribut:
- Accuracy (mm): ±2 or ±0.2% of set measuring range
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Blocking Distance (ft): 0.8
- Blocking Distance (m): 0.25
- Certificates/Approval: ATEX, FM, CSA, IEC, INMETRO, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA HART
- Liquid Application Limit: For higher resistance: FMU42/FDU9x Foam / high turbulence possible: FMU41/FDU91 Fast filling and discharging rate: FMU90 + FDU9x Level limit detection: FMU90 + FDU9x
- Main Wetted Parts: PVDF
- Maximum Measurement Distance (m): Liquids: 5 (16ft), Solids: 2 (6.6ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids, Liquids
- Process Connection: G / NPT 1 1/2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -40 to 80
- Process Temperature Range (°F): -40 to 176
- Solid Application Limits: Take notice of range diagram
- Supply/Communication: 2-wire HART
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
Daftar Harga radar level Terbaru October 2026
| Endress Hauser FMR50 Series Radar Level Sensor | Rp75.999.900 |
| IFM Guided Wave Radar Liquid Level Sensor | Rp21.999.900 |
| Endress Hauser Micropilot FMR5x Series Radar Level Measurement Level Radar | Rp139.999.900 |
| Endress Hauser Micropilot FMR50 Series Radar Level Measurement Level Radar | Rp86.999.900 |
| Endress Hauser FMR30B Series Radar Level Sensor | Rp38.999.900 |
| Endress Hauser FMR30 Series Radar Level Sensor | Rp38.999.900 |
| SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART | Rp64.999.900 |
| MADISON Vertical Mount Closed Tank Level Switch | Rp429.900 |
| Endress Hauser FMR43 Series Radar Level Sensor | Rp66.999.900 |
| SIEMENS SITRANS LR560 Radar Level Transmitter with Flush Lens Antenna | Rp229.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
































































































































































/axP106800393-1.jpg)





/g1P104082577-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)